You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - PASS & SEYMOUR #SWP263-W

Wall Plate, Rectangular Opening; 3 Gangs; (3) Decorator/GFCI; White

SKU # 78500770480
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Rectangular Opening
Size: Standard
Gangs: 3
Configuration: (3) Decorator/GFCI
Material: Polycarbonate
Finish: White

Additional Info: Screwless Plate, Mounts on Plastic Subplate (included)