Menu Search
LEGRAND - PASS & SEYMOUR #SP263347W

Wall Plate, Rectangular Opening; 3 Gangs; (3) Decorator; White

SKU # 78500795053
Plate Type: Rectangular Opening
Size: Standard 347V
Gangs: 3
Configuration: (3) Decorator
Material: Thermoset
Finish: White