Menu Search
LEGRAND - PASS & SEYMOUR #SW264-W

Wall Plate, Rectangular Opening; 4 Gangs; (4) Decorator/GFCI; White

SKU # 78500703765
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Rectangular Opening
Size: Standard
Gangs: 4
Configuration: (4) Decorator/GFCI
Material: Polycarbonate
Finish: White

Additional Info: Screwless Plate, Mounts on Metal Subplate (included)