You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

We are currently experiencing a technical issue with select pages. Our team is working quickly to resolve the issue. Thank you for your patience during this time.

Menu Search
LEGRAND - PASS & SEYMOUR #TPJ1-W

TradeMaster® Wall Plate, Toggle Switch; Jumbo; 1 Gang; Nylon; White

SKU # 78500702514 Manufacturer Series: TPJ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Toggle Switch
Size: Jumbo
Gangs: 1
Configuration: (1) Toggle Switch
Material: Nylon
Finish: White