Menu Search
Standard Wall Plates Wall Plate, Toggle Switch; Mid-Size; 1 Gang; Thermoset; White
LEGRAND - PASS & SEYMOUR #SPJ1-W

Junior Jumbo Wall Plate, Toggle Switch; Mid-Size; 1 Gang; Thermoset; White

SKU # 78500768057 Manufacturer Series: Smooth
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Plate Type: Toggle Switch
Size: Larger, Mid-Size
Gangs: 1
Configuration: (1) Toggle Switch
Material: Thermoset
Finish: White