Menu Search
LEGRAND - PASS & SEYMOUR #TP1-ERED

TradeMaster® Wall Plate, Switch, Toggle; Nylon; Engraved with EMERGENCY; 1G

SKU # 78500727637
RoHS Compliant
Gangs: 1
Plate Type: Switch, Toggle
Size: Standard
Material: Nylon
Color: Red
Finish: Engraved with EMERGENCY