You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - PASS & SEYMOUR #TP2-LA

TradeMaster® Wall Plate, Toggle Switch; Standard; 2 Gang; Nylon; Almond

SKU # 78500727411 Manufacturer Series: TP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Finish: Light Almond
Plate Type: Toggle Switch
Size: Standard
Gangs: 2
Configuration: (2) Toggle Switch
Material: Nylon