You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - PASS & SEYMOUR #TP2-RED

TradeMaster® Wall Plate, Toggle Switch; Standard; 2 Gang; Nylon; Red

SKU # 78500727412 Manufacturer Series: TP
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Finish: Red
Plate Type: Toggle Switch
Size: Standard
Gangs: 2
Configuration: (2) Toggle Switch
Material: Nylon