The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
LEGRAND - PASS & SEYMOUR #TP3-LA

TradeMaster® Wall Plate, Toggle Switch; Standard; 3 Gangs; Nylon; Almond

SKU # 78500727418 Manufacturer Series: Tech
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Toggle Switch
Size: Standard
Gangs: 3
Configuration: (3) Toggle Switch
Material: Nylon
Finish: Light Almond