Menu Search
LEGRAND - PASS & SEYMOUR #97071347E

Wall Plate, Toggle Switch; Standard 347V; 1 Gang; Stainless Steel

SKU # 78500701049
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Toggle Switch
Size: Standard 347V
Gangs: 1
Configuration: (1) Toggle Switch
Material: Stainless Steel 430

Additional Info: Legend 347V