Menu Search
LEGRAND - PASS & SEYMOUR #TP4-LA

TradeMaster® Wall Plate; Switch, Toggle; Nylon; 4G; Light Almond

SKU # 78500727425
RoHS Compliant
View more versions of this product
Gangs: 4
Color: Light Almond
Plate Type: Switch, Toggle
Size: Standard
Material: Nylon