Menu Search
LEVITON #6198-W

Decora® Wall Plate, Rectangular Opening; 1 Gang; (1) Decorator/GFCI; White

SKU # 06867915490
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Rectangular Opening
Size: Larger, Oversize
Gangs: 1
Configuration: (1) Decorator/GFCI
Material: Nylon
Finish: White

Additional Info: Conversion Plate Kit: Old Style Razor Outlet To GFI