Menu Search
LEVITON #80401-NW

Decora® Wall Plate, Rectangular Opening; 1 Gang; (1) Decorator/GFCI; White

SKU # 07847708880
Finish: White
Material: Nylon
Plate Type: Rectangular Opening
Size: Standard
Gangs: 1
Configuration: (1) Decorator/GFCI