(0)

LUTRON ELECTRONICS CO #CW-2-SS

Claro Wall Plate; 2 Gang; Stainless Steel; Stainless Steel

SKU: 02755722325
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Plate Type: Wall Plate
Size: Standard
Gangs: 2
Material: Stainless Steel
Finish: Stainless Steel