Menu Search
LUTRON #CW-2-WH

Designer Wall Plate, Rectangular Opening; 2 Gang; (2) Decorator/GFCI; White

SKU # 02755769211
Plate Type: Rectangular Opening
Size: Standard
Gangs: 2
Configuration: (2) Decorator/GFCI
Material: Polycarbonate
Finish: White