You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
LUTRON ELECTRONICS CO #CW-1-BR

Claro Wall Plate; Standard; 1 Gang; Stainless Steel; Brown

SKU # 02755769209
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Wall Plate
Size: Standard
Gangs: 1
Material: Stainless Steel
Finish: Brown