Menu Search
PANDUIT #CPGIW

Pan-Way™ Wall Plate, Rectangular Opening; 1 Gang; (1) Decorator/GFCI; ABS

SKU # 07498371554
Plate Type: Rectangular Opening
Size: Standard
Gangs: 1
Configuration: (1) Decorator/GFCI
Material: ABS
Finish: Off White