Menu Search
EATON #EGENA11

Standby Generator, 11 kW Nominal, 120/240V 1PH, 530cc

SKU # 78667916383 Manufacturer Series: EGENX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standby Generator System
Nominal kW: 11 kW
Voltage: 120/240V 1PH
Fuel Type: Liquid Propane (LP) or Natural Gas (NG)
Watts - Running: 11000W (LP) 10000W (NG)
Sound Rating: 63 dB at 23 ft (7 meters)
Engine Type: OHVI V-TWIN
Engine Size: 530cc
Engine Start: Automatic
Fuel Consumption: 107/159 Cu ft/hr 1/2 Load/Full Load (NG), 44.4/71.6 Cu ft/hr 1/2 Load/Full Load (LP)
Alternator Type: Automatic Voltage Regulator
Enclosure Rating: All Weather
Dimensions: LxWxH : 48.00 x 25.00 x 29.00 in.(1219x635x736 mm)
Weight: 348 lb. (158kg)

C-H EGENA11