Menu Search

EATON #EGENX22A

Standby Generator 22 kW (LP)/19.5 kW (NG)

SKU: 78668589507
Manufacturer Series: EGENX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Standby Generator
Nominal kW: 22 kW (LP)/19.5 kW (NG)
Voltage: 120/240V 1PH
Fuel Type: Liquid Propane (LP) or Natural Gas (NG)
Sound Rating: 67 dB at 23 ft (7 meters)
Engine Type: OHVI V-TWIN
Engine Size: 999 cc
Engine Start: Fully Automatic
Fuel Consumption: 184/281 Cu ft/hr 1/2 Load/Full Load (NG), 8.16/13.94 Lt/hr 1/2 Load/Full Load (LP)
Dimensions: LxWxH - 48.00x25.00x29.00 in. (1219x635x737 mm)
Weight: 476 lb. (216kg)
Included Components: Fascia Base Wrap Kit
Description
A standby generator system is a package of equipment specifically designed to provide substitute electrical power to a residence in the event of a utility power outage. These systems are comprised of a generator, transfer switch and the connections necess
Additional Info: Aluminum Enclosure, 60 Hz