(0)

ARROW FASTENERS #T59

Hand Stapler 1/4" - 5/16" Wiring Tacker

SKU: 07905505900
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Hand Stapler
Application: Wiring Tacker
Staple Types: Curved
Mfg. Staple Sizes: 1/4" - 5/16"
Construction: Steel
Finish: Chrome
Manufacturer Series: T59
Description
Staplers: Type - Hand Stapler; Application - Wiring Tacker; Staple Types - Curved; Mfg. Staple Sizes - 1/4" - 5/16"; Construction - Steel; Finish - Chrome; Additional Information - Grove wire guide. 5911 Insulated Staples; Manufacturer Series - T59
Additional Info: Grove wire guide. 5911 Insulated Staples