Menu Search
EATON #EML28

Reduced Voltage Starter Terminal Kit S801 Series

SKU # 78211466551 Manufacturer Series: S801
Type: Reduced Voltage Starter Terminal Kit
Conductor Count: 2
Conductor: 500 MCM
Frame Type: V
Frame Size: 290mm SSRV

Starter Terminal Lugs: Type - Reduced Voltage Starter Terminal Kit; Conductor Count - 2; Conductor - 500 mcm; Frame Type - V; Frame Size - 290mm SSRV; Additional Information - Each Kit Includes (3) Lugs for Line or Load Side Mounting; Manufacturer Series - S801

Additional Info: Each Kit Includes (3) Lugs for Line or Load Side Mounting