The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
NATIONAL CABLE SPECIALIST #35K2204U-10

Station Wire Cable 4C White 300 m

SKU # 40000292204
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Station Wire
Conductor: 4C
AWG: 22 sol
Conductor Material: Copper
Jacket Color: White
Length: 300m
Packaging: Pull-Out Box

Station Cable: Cable Type - Station Wire; Conductor - 4C; AWG - 22 sol; Conductor Material - Copper; Jacket Color - White; Length - 300 m; Packaging - Pull-Out Box