Menu Search
MILWAUKEE #48-89-9203

Step Drill Bit, 1 Bit, 1/4 in. Min Hole, 3/4 in. Max Hole

SKU # 04524230765
Drill Bit Type: Step Drill
Number of Bits: 1
Hole Min: 1/4 in.
Hole Max: 3/4 in.

Additional Info: Shank Size: 3/8 in., Increment: 1/16 in., Drill Bit Size: No. 3