Menu Search
MILWAUKEE #48-89-9202

Step Drill Bit, 1 Bit, 3/16 - 1/2 in. Hole

SKU # 04524230764
Drill Bit Type: Step Drill Bit
Number of Bits: 1
Hole Min: 3/16 in.
Hole Max: 1/2 in.
Chuck Size: 1/4 in.

MIL 48-89-9202 STEP BIT 3/16-1/2