Menu Search
ACE MANUFACTURING METALS #F486-06

Sturdy Ladder Step Ladder, 6-ft H, 20 lb, Extra Heavy Duty, Fiberglass

SKU # 62025298080 Manufacturer Series: F486
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Step Ladder
Material: Fiberglass
Class: Extra Heavy Duty
Duty Rating: Ty-1A
Rating: 300 lb.
Height: 6 ft.
Top Style: Heavy Duty Molded Plastic
Lb/​Ea: 20 lb

Additional Info: Step : 3 in. Serrated Aluminum, Rails: 1-1/4 x 3-1/16 in., Legs: 1-1/4 x 1-5/16 in.