Menu Search
ACE MANUFACTURING METALS #F586-08

Stepladder, 8-ft H, 25.00 x 52.00 in., Heavy-Duty, Fiberglass, Orange, 300-lb, Molded Top, 26 Lb/Ea

SKU # 62025298997 Manufacturer Series: F586
Type: Stepladder
Material: Fiberglass
Class: Heavy-Duty
Duty Rating: Ty-1A
Rating: 300 lb.
Color: Orange
Height: 8 ft.
Width x Spread: 25 x 52 in.
Top Style: Molded Top
Lb/​Ea: 26