Menu Search
ACE MANUFACTURING METALS #504-6FT

Stepladder Heavy-Duty Wood

SKU # 62025280344 Manufacturer Series: 504
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stepladder
Material: Wood
Class: Heavy-Duty
Color: Red Top
Height: 6 ft.
Top Style: Flat w/Paint Tray