The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
FEATHERLITE INDUSTRIES #6910

Extra-Heavy Duty Stepladder, 10-ft H, 26 x 66 in., Extra-Heavy-Duty, Fiberglass, Yellow

SKU # 77275169100 Manufacturer Series: 6900
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stepladder
Material: Fiberglass
Class: Extra-Heavy-Duty
Duty Rating: Ty-1A
Rating: 300 lb.
Color: Yellow
Height: 10 ft.
Width x Spread: 26.00 x 66.00 in.
Top Style: Utility Top
Lb/​Ea: 37

Additional Info: Open Height: 113.00 in., Highest Standing Height: 90.00 in.