Menu Search
FEATHERLITE INDUSTRIES #6912

Extra-Heavy Duty Stepladder, 12-ft H, 29 x 80 in., Extra-Heavy-Duty, Fiberglass, Yellow

SKU # 77275169120 Manufacturer Series: 6900
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stepladder
Material: Fiberglass
Class: Extra-Heavy-Duty
Duty Rating: Ty-1A
Rating: 300 lb.
Color: Yellow
Height: 12 ft.
Width x Spread: 29 x 80 in.
Top Style: Utility Top
Lb/​Ea: 48

Additional Info: Open Height: 135.00 in., Highest Standing Height: 112.00 in.