Menu Search
FEATHERLITE INDUSTRIES #6906

Extra-Heavy Duty Stepladder, 6-ft H, 21 x 42 in., Extra-Heavy-Duty, Fiberglass, Yellow

SKU # 77275169060 Manufacturer Series: 6900
Type: Stepladder
Material: Fiberglass
Class: Extra Heavy-Duty
Duty Rating: Ty-1A
Rating: 300 lb.
Color: Yellow
Height: 6 ft.
Width x Spread: 21 x 42 in.
Top Style: Utility Top
Lb/​Ea: 20

Additional Info: Open Height: 68.00 in., Highest Standing Height: 45.00 in.