The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
FEATHERLITE INDUSTRIES #6908

Extra-Heavy Duty Stepladder, 8-ft H, 24 x 54 in., Extra-Heavy-Duty, Fiberglass, Yellow

SKU # 77275169080 Manufacturer Series: 6900
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stepladder
Material: Fiberglass
Class: Extra-Heavy-Duty
Duty Rating: Ty-1A
Rating: 300 lb.
Color: Yellow
Height: 8 ft.
Width x Spread: 24.00 x 54.00 in.
Top Style: Utility Top
Lb/​Ea: 26

Additional Info: Open Height: 90.00 in., Highest Standing Height: 67.00 in.