Menu Search
FEATHERLITE INDUSTRIES #6903

Step Ladder, 3 ft H, 17 in. W, 13 lb

SKU # 77275169030 Manufacturer Series: 6900
Type: Step Ladder
Material: Fiberglass
Class: Extra Heavy-Duty
Duty Rating: Ty-1A
Rating: 300 lbs
Color: Safety Yellow
Height: 3 ft.
Width x Spread: W: 17 in.
Top Style: Molded
Lb/​Ea: 13.00 lb

This Featherlite 3 ft non-conductive fiberglass step ladder has a load capacity of 300lb, rated ANSI Type IA. This ladder is equipped with a wide Molded Top, heavy-duty gusset bracing, heavy-duty slip resistant boots and double-rivet step construction.