Menu Search
FEATHERLITE INDUSTRIES #6904

Stepladder Extra-Heavy-Duty Fiberglass

SKU # 77275169040 Manufacturer Series: 6900
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stepladder
Material: Fiberglass
Class: Extra-Heavy-Duty
Duty Rating: Ty-1A
Rating: 300 lb.
Color: Yellow
Height: 4 ft.
Width x Spread: 19 x 31 in.
Top Style: Utility Top
Lb/​Ea: 14