Menu Search
STURDY LADDER #F486-10

Step Ladder, 10-ft H, 37 lb, Extra Heavy Duty, 300-lb

SKU # 40012600001 Manufacturer Series: F486
Type: Step Ladder
Material: Fiberglass
Class: Extra Heavy-Duty
Duty Rating: Ty-1A
Rating: 300 lb.
Height: 10 ft.
Top Style: Heavy Duty Molded Plastic
Lb/​Ea: 37 lb

Additional Info: Step : 3 in. Serrated Aluminum, Rails: 1-1/4 x 3-1/16 in., Legs: 1-1/4 x 1-5/16 in.