The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
WERNER COMPANY #P6206CA

Platform Ladder, 6 ft H, 30.38 in. W x 54.75 in. Spread

SKU # 05175109620 Manufacturer Series: P6200
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Platform Ladder
Material: Fiberglass
Duty Rating: Ty-1A
Rating: 300 lbs
Height: 6 ft.
Width x Spread: 30.38 x 54.75 in.