Menu Search
WERNER COMPANY #PD6204CA

Podium Ladder, 4 ft H, 27.50 in. W x 43.67 in. Spread

SKU # 05175112001 Manufacturer Series: PD6200CA
Type: Podium Ladder
Material: Fiberglass
Class: Extra Heavy-Duty
Duty Rating: Ty-1A
Rating: 300 lbs
Height: 4 ft.
Width x Spread: 27.5 x 43.67 in.
Top Style: LockTop