Menu Search
WERNER COMPANY #PD6208CA

Podium Ladder, 8 ft H, 34.75 in. W x 68.20 in. Spread

SKU # 05175112003 Manufacturer Series: PD6200CA
Type: Podium Ladder
Material: Fiberglass
Class: Extra Heavy-Duty
Duty Rating: Ty-1A
Rating: 300 lbs
Height: 8 ft.
Width x Spread: 34.75 x 68.2 in.
Top Style: LockTop