Menu Search
WERNER COMPANY #6204CA

Step Ladder, 4 ft H, 19.90 in. W x 29.00 in. Spread

SKU # 05175109611 Manufacturer Series: 6200CA
Type: Step Ladder
Material: Fiberglass
Class: Extra Heavy-Duty
Duty Rating: Ty-1A
Rating: 300 lbs
Color: Yellow Top
Height: 4 ft.
Width x Spread: 19.9 x 29 in.
Top Style: HolsterTop