Menu Search
WERNER COMPANY #6205CA

Step Ladder, 5 ft H, 21.60 in. W x 35.13 in. Spread

SKU # 05175109612 Manufacturer Series: 6200CA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Step Ladder
Material: Fiberglass
Class: Extra Heavy-Duty
Duty Rating: Ty-1A
Rating: 300 lbs
Color: Yellow Top
Height: 5 ft.
Width x Spread: 21.6 x 35.13 in.
Top Style: HolsterTop