Menu Search
WERNER COMPANY #EL06

Stepladder Extra-Heavy-Duty Fiberglass

SKU # 05175107637 Manufacturer Series: OBEL
Type: Stepladder
Material: Fiberglass
Class: Extra Heavy-Duty
Duty Rating: Ty-1AA
Rating: 375 lb.
Color: Blue
Height: 6 ft.
Top Style: HolsterTop
Lb/​Ea: 24

Additional Info: Features: Conduit cutting system, Wire spool holders