Menu Search
WERNER COMPANY #FTP6206CA

Tripod Ladder, 6 ft H, 36.00 in. W x 43.75 in. Spread

SKU # 05175110848 Manufacturer Series: FTPCA
Type: Tripod Ladder
Material: Fiberglass
Class: Extra Heavy-Duty
Duty Rating: Ty-1A
Rating: 300 lbs
Color: Black Top
Height: 6 ft.
Width x Spread: 36 x 43.75 in.