You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COOPER WIRING #7739LA-BOX

Step Light, LED Lamp, 3W, Louvered Trim, Light Almond, 2.75x1.43x4.50 in.

SKU # 03266472862
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Step Light
Lamp Type: LED
Lamp Size: 3 Watt
Trim Type: Louvered
Color: Light Almond
Housing LxDxH: 2.75 x 1.43 x 4.5 in. (70 x 36 x 114mm)

Additional Info: 15A, Voltage Rating: 120VAC, LED Life: 40000 hrs