Menu Search
COOPER WIRING #7739W-BOX

Step Light, LED Lamp, 3W, Louvered Trim, White, 2.75x1.43x4.50 in.

SKU # 03266472863
Fixture Type: Step Light
Lamp Type: LED
Lamp Size: 3 Watt
Trim Type: Louvered
Color: White
Housing LxDxH: 2.75 x 1.43 x 4.5 in. (70 x 36 x 114mm)

Additional Info: 15A, Voltage Rating: 120VAC, LED Life: 40000 hrs