You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MAGIC LITE #LEDBS-WH-L-AL

Step Light, LED Lamp, 5.2W, Louvered Trim, White, 9.00x2.13x4.62 in.

SKU # 77926102028
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Step Light
Lamp Type: LED
Lamp Size: 5.2 Watt
Trim Type: Louvered
Color: White
Housing LxDxH: 9 x 2.13 x 4.62 in. (228.6 x 54 x 117mm)

Additional Info: Lumens: 70.5, CRI: 80, LED Life: 40000 hrs, Voltage: 120VAC, Cover Finish: Aluminum