Menu Search
COOPER WIRING #AH5969Y

Straight Blade Connector Yellow 15A 125V 2P

SKU # 03266472285 Manufacturer Series: QuickGrip
Connector Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Cord Diameter: 0.220 - 0.660
Material: Nylon
Color: Yellow
Grade: Industrial

Connectors: Connector Type - Straight Blade; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Cord Diameter - 0.220 - 0.660; Material - Nylon; Color - Yellow; Grade - Industrial; Additional Information - Hinged Body, Contoured Grip; Manufacturer Brand - QuickGrip™

Additional Info: Hinged Body, Contoured Grip