Menu Search
EATON CROUSE-HINDS SERIES #NRL86-1

Straight Blade, Watertight Connector, 15A, 125V, 2P 3W

SKU # 66227649827 Manufacturer Series: NRL-86
Connector Type: Straight Blade, Watertight
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R

Straight Blade Connectors: Connector Type - Straight Blade, Watertight; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Additional Information - Included: Screw on cap w/chain lanyard; Manufacturer Model - NRL-86

Additional Info: Included: Screw on cap w/chain lanyard