Menu Search
HUBBELL #HBL2623

Hubbell Wiring Device-Kellems Locking Blade Connector, 250VAC, 30A, 2P, 3W

SKU # 78358503886
Connector Type: Locking Blade Connector
Rating - Amps: 30A
Rating - Volts: 250V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L6-30R
Cord Diameter: 0.360-0.930 in.
Material: Nylon
Color: Black, White
Grade: Industrial

HUB HBL2623