Menu Search
HUBBELL #HBL4729C

Twist-Lock Locking Connector, 15A, 125V, 2P 3W Nylon Black/White

SKU # 78358517135
Connector Type: Locking
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-15R
Cord Diameter: 0.230 - 0.720
Material: Nylon
Color: Black/White

Straight Blade Connectors: Connector Type - Locking; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L5-15R; Cord Diameter - 0.230 - 0.720; Material - Nylon; Color - Black/White; Manufacturer Brand - Twist-Lock