Menu Search
HUBBELL #HBL2313

Twist-Lock Locking Connector, 20A, 125V, 2P 3W Nylon Black/White

SKU # 78358503774
Connector Type: Locking
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-20R
Cord Diameter: 0.385 - 0.780
Material: Nylon
Color: Black/White

Straight Blade Connectors: Connector Type - Locking; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L5-20R; Cord Diameter - 0.385 - 0.780; Material - Nylon; Color - Black/White; Manufacturer Brand - Twist-Lock