Menu Search
LEGRAND - PASS & SEYMOUR #PS5269-XGRY

Pass & Seymour Connector, Str Blade, 15A, 125V, 2P, 3 Wires, Gray

SKU # 78500723735
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2
Number of Wires: 3
Ground: Double-wipe, Firm-grip Ground Contact
NEMA: 5-15R
Cord Diameter: 0.23-0.690 in.
Material: Nylon
Color: Gray
Grade: Extra-hard Use

Connector, Straight Blade: Rating - Amps: 15A; Rating - Volts: 125VAC; Number of Poles: 2; Number of Wires: 3; Ground: Double-wipe, Firm-grip Ground Contact; NEMA: NEMA 5-15R; Cord Diameter: 0.23-0.690 in.; Material: Nylon; Color: Gray; Grade: Extra-hard Use; Manufacturer Brand: Pass & Seymour